Zoro Homepage

Facemount Overhead Door Seal, 10 Ft

  • Mfr # 197NA-10

  • Zoro # G1261617


product price: $77.39
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Overall Length
10 ft
Projection
1/4 in
Insert Color
Black
Insert Material
Neoprene
Insert Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197NA-10
Zoro #
G1261617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Insert Size
1 1/2 in
Flange Height
7/8 in
Housing Thickness
0.125 in
Flange Thickness
0.083 in
Length
10 ft
Flange Width
7/8 in

Details

Projection
1/4 in
Item
Overhead Door Seal
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Standards
ANSI/BHMA A156.22, ANSI/UL1784, ASTM E283, BHMA Certified, IBC, NFPA 105, NFPA 252, NFPA 80, UL to CAN/ULC-S104
Includes
#6 x 3/4 in Stainless Steel Sheet Metal Screws
Stays Flexible to (Deg. F)
-30 Degrees to 210 Degrees
Insert Type
Flat
Flange Finish
Anodized
UL Fire Rating
UL10B, UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
200 Degrees F
Includes Hardware
Hardware Included

Description

Overhead Door Seal, Insert Type Flat, Length 10 ft, Flange Height 7/8 in, Flange Width 7/8 in, Flange Material Aluminum, Insert Size 1 1/2 in, Projection 1/4 in, Insert Material Neoprene, Flange Thickness 0.083 in, Insert Color Black, Housing Thickness 0.125 in, Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees , Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards ANSI/BHMA A156.22, ANSI/UL1784, ASTM E283, BHMA Certified, IBC, NFPA 105, NFPA 252, NFPA 80, UL to CAN/ULC-S104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.