Zoro Homepage

Facemount Overhead Door Seal, 15 Ft

  • Mfr # 81369N-15

  • Zoro # G2631876


product price: $607.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
15 ft
Projection
1 1/8 in
Insert Color
Black
Insert Material
Neoprene
Insert Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81369N-15
Zoro #
G2631876
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Insert Size
1 1/8 in
Flange Height
1 1/8 in
Length
15 ft
Flange Width
1 1/8 in
Flange Thickness
0.25 in
Housing Thickness
0.25 in

Details

Projection
1 1/8 in
Item
Overhead Door Seal
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Includes
#8 x 1 1/4 in Stainless Steel Screw
Stays Flexible to (Deg. F)
-30 Degrees to 210 Degrees
Insert Type
Looped
Flange Finish
Mill
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
200 Degrees F
Includes Hardware
Hardware Included

Description

Overhead Door Seal, Insert Type Looped, Length 15 ft, Flange Height 1 1/8 in, Flange Width 1 1/8 in, Flange Material Aluminum, Insert Size 1 1/8 in, Projection 1 1/8 in, Insert Material Neoprene, Flange Thickness 0.25 in, Insert Color Black, Housing Thickness 0.25 in, Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees , Includes #8 x 1 1/4 in Stainless Steel Screw, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.