Fascia, Aluminum, 72 in D, Silver
Mfr # SL-SQ18-72
Zoro # G0187147
product price: $74.66
/eaKey Features
Length (In.)
72 in
Width (In.)
2 3/4 in
For Use With
Side Wall Mount Sliding Doors
Mounting
Snap On
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-SQ18-72
Zoro #
G0187147
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
72 in
Width (In.)
2 3/4 in
Height (In.)
4 in
Depth (In.)
72 in
Overall Height
4 in
Overall Depth
72 in
Overall Width
2 3/4 in
Details
For Use With
Side Wall Mount Sliding Doors
Mounting
Snap On
Material
Aluminum
Includes
Track, Mounting Hardware
Finish
Brushed Aluminum
Color
Silver
Number of Wheels
0
Construction
Aluminum
Requires
Hardware
Hardware
Not Included
Item
Fascia
Type
Direct Mount
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Features
Snap-On, Square for Side Wall Mount Sliding Door Hardware
Product Type
Fascia
Description
Fascia, Aluminum, 72 in D, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.