Fascia, Aluminum, 72 in D, Silver
- Mfr # SL-SQ20-72
- Zoro # G9221570
product price:Â
$
59.89
/ea
Key Features
Length (In.)
72 in
Width (In.)
2 1/2 in
For Use With
By-Pass, Pocket Doors
Mounting
Snap On
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL-SQ20-72
- Zoro #
- G9221570
- UPC #
- -
- Country of Origin
- United States
- For Use With
- By-Pass, Pocket Doors
- Mounting
- Snap On
- Material
- Aluminum
- Includes
- Track, Mounting Hardware
- Finish
- Brushed Aluminum
- Color
- Silver
- Construction
- Aluminum
- Hardware
- Not Included
- Type
- Direct Mount
- Number of Wheels
- 0
- Item
- Fascia
- Requires
- Hardware
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Features
- Snap-On, Square for By-Pass or Pocket Door Sliding Door Hardware
- Product Type
- Fascia
- Shell Material
- Aluminum
- Wire Color
- Silver
- Compatible Product Type
- By-Pass, Pocket Doors
- Traction Material
- Aluminum
Dimensions
- Length (In.)
- 72 in
- Width (In.)
- 2 1/2 in
- Height (In.)
- 3/4 in
- Depth (In.)
- 72 in
- Overall Width
- 2 1/2 in
- Overall Depth
- 72 in
- Overall Height
- 3/4 in
- Fits Chest Size
- Snap-On, Square for By-Pass or Pocket Door Sliding Door Hardware
Description
Fascia, Aluminum, 72 in D, Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.