Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
National Guard Fire and Smoke Seal, 4 ft. Overall L 9550-48

Fire and Smoke Seal, 4 ft. Overall L (Discontinued)

  • Mfr # 9550-48
  • Zoro # G7897675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9550-48
Zoro #
G7897675
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
3/16" x 1-9/16"
Overall Height
3/16 in
Overall Width
1 9/16 in
Flange Height
3/16 in
Flange Width
1 9/16 in

Details

For Use With
Doors
Projection
3/16 in
Color
Gray
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Gray
Insert Material
TPE
Flange Material
Plastic
Mounting Type
Self-Adhesive
Standards
ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Sold As
Piece
Material
TPE with Intumescent
Stays Flexible to
-60 Degrees F
Insert Type
Fin
Flange Color
Gray
UL Fire Rating
UL10B, UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Fire Rating
1 1/2 hr
Mounting Style
Self-Adhesive
Temperature - Minimum
-60 Degrees F
Flange Projection
3/16 in
Gap - Minimum
1/8 in
Gap - Maximum
1/8 in
Temperature - Maximum
275 Degrees F

Description

Fire and Smoke Seal, Overall Length 4 ft., Overall Width 1-9/16 In., Overall Height 3/16 In., Color Gray, Material TPE with Intumescent, Insert Color Gray, Insert Material N/A, Mounting Type Self-Adhesive, Stays Flexible to -60 Degrees F, Projection 3/16 In., For Use With Doors, Sold As Piece, Standards ANSI/UL10C Category H, ANSI/UL1784, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.