Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire and Smoke Seal, Brown, 4 ft L

  • Mfr # GAP90DKB-48

  • Zoro # G7556550


product price: $226.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fire Doors
Projection
3/8 in
Color
Brown
Product Type
Fire and Smoke Seal
Insert Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAP90DKB-48
Zoro #
G7556550
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
3/8 in
Overall Height
3/8 in
Overall Width
1 7/16 in
Flange Width
1 7/16 in
Flange Thickness
0.06 in

Details

For Use With
Fire Doors
Projection
3/8 in
Color
Brown
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Brown
Insert Material
Vinyl
Flange Material
Aluminum
Mounting Type
Screws/Self-Adhesive
Standards
ANSI/UL10B, ANSI/UL10C, NFPA 252, NFPA 80
Flange Color
Brown
UL Fire Rating
UL10B, UL10C
Sold As
Set
Stays Flexible to
-60 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Material
Steel
Includes
#10 x 1 in Stainless Steel Sheet Metal Screws
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Gap - Maximum
5/16 in
Includes Hardware
Hardware Included
Mounting Style
Screw-In
Gap - Minimum
1/8 in
Fire Rating
1 1/2 hr
Flange Projection
3/8 in
Temperature - Minimum
-60 Degrees F

Description

Fire and Smoke Seal, Brown, 4 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.