Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9450-4
Zoro #
G3013516
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
11/16 in
Overall Length
4 ft
Overall Height
1/2 in
Width
3/4
Height
1/2
Length
4 ft.
Width (In.)
3/4
Description
Fire and Smoke Seal, Overall Length 4 ft, Overall Width 11/16 in, Overall Height 1/2 in, Color Brown, Seal Shape Fin, For Use With Tight Door Frames, Includes Self-Adhesive, UL Fire Rating UL10B, UL10C, Material Intumescent TPE, Projection 3/4 in, Standards ANSI/UL10B, ANSI/UL10C (Category G), ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 252, NFPA 80, Stays Flexible to 0 Degrees to 140 Degrees F, Product Type Fire and Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.