Zoro Homepage

Fire and Smoke Seal, Gray, 3 ft L

  • Mfr # GAP90N-36

  • Zoro # G002203451


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
Door Frames
Projection
3/8 in
Color
Gray
Product Type
Fire and Smoke Seal
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAP90N-36
Zoro #
G002203451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Overall Height
1 in
Overall Width
1 1/2 in
Flange Width
1 9/16 in
Flange Height
1 in

Description

Fire Door Head/Jamb Seal,Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.