Fire and Smoke Seal, Gray, 4 ft L
Mfr # 9990-48"
Zoro # G9140212
product price: $310.61
/ea
Free Shipping & Returns
Key Features
For Use With
Fire Doors
Overall Length
4 ft
Color
Gray
Product Type
Fire and Smoke Seal
Insert Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9990-48"
Zoro #
G9140212
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Overall Height
1 1/4 in
Overall Width
1 13/16 in
Details
For Use With
Fire Doors
Color
Gray
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Gray
Insert Material
Stainless Steel
Flange Material
Stainless Steel
Mounting Type
Screw
Standards
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80
Material
Stainless Steel
Includes
#6 x 3/4 in Stainless Sheet Metal Screws, End Cap
Sold As
Each
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Flange Color
Gray
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Mounting Style
Screw-In
Fire Rating
1 1/2 hr
Gap - Maximum
1/2 in
Includes Hardware
Hardware Included
Description
Fire and Smoke Seal, Gray, 4 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.