Fire and Smoke Seal, Gray, 7 ft L
Mfr # GAP90-ME-84
Zoro # G001050209
product price: $441.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fire Doors
Projection
1/4 in
Color
Gray
Product Type
Fire and Smoke Seal
Insert Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAP90-ME-84
Zoro #
G001050209
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 ft
Overall Height
1/4 in
Overall Width
1 1/2 in
Details
For Use With
Fire Doors
Projection
1/4 in
Color
Gray
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Gray
Insert Material
Steel
Flange Material
Steel
Standards
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80
Material
Steel
UL Fire Rating
UL10B, UL10C
Flange Color
Gray
Sold As
Each
Includes
Formed Metal Edge
Gap - Maximum
3/8 in
Includes Hardware
Hardware Included
Flange Projection
1/4 in
Mounting Style
Screw-In
Fire Rating
1 1/2 hr
Description
Fire Door Gap Seal,84 in,1/4 in,1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.