Zoro Homepage

Fire and Smoke Seal, Gray, 8 ft L

  • Mfr # GAP90-ME-96

  • Zoro # G701050219


product price: $449.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fire Doors
Projection
1/4 in
Color
Gray
Product Type
Fire and Smoke Seal
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAP90-ME-96
Zoro #
G701050219
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Height
1/4 in
Overall Width
1 1/2 in

Details

For Use With
Fire Doors
Projection
1/4 in
Color
Gray
Item
Fire and Smoke Seal
Product Type
Fire and Smoke Seal
Insert Color
Gray
Insert Material
Steel
Flange Material
Steel
Standards
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80
UL Fire Rating
UL10B, UL10C
Material
Steel
Flange Color
Gray
Sold As
Each
Includes
Formed Metal Edge
Fire Rating
1 1/2 hr
Flange Projection
1/4 in
Gap - Maximum
3/8 in
Mounting Style
Screw-In
Includes Hardware
Hardware Included

Description

Fire Door Gap Seal,96 in,1/4 in,1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.