Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Door Bottom, SS, Powder Coated

  • Mfr # 9595DKB-42

  • Zoro # G402161887


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Length
42 in
Color
Dark Bronze
Width
1 1/2 in
Flange Thickness
0.063 in
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9595DKB-42
Zoro #
G402161887
UPC #
-
Country of Origin
United States

Dimensions

Length
42 in
Width
1 1/2 in
Flange Thickness
0.063 in
Overall Width
1 1/2 in
Overall Length
42 in
Insert Size
1/2 in
Flange Height
5/8 in

Details

Color
Dark Bronze
Item
Door Sweep
Finish
Powder Coated
UL Fire Rating
UL10B
Performance
Standard Duty
Flange Material
Stainless Steel
Projection
1 in
Hardware
Included
Standards
UL to ANSI/10C Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Housing Material
Stainless Steel
For Use With
Hollow Metal Doors; Wood Doors
Product Type
Door Bottom
Fire Rating
90 min
Performance Grade
2
Sweep Type
Looped
Includes Hardware
Hardware Included
Features
L-Bracket Allows to Install While Door Remains on Hinges, May Be Fastened to The Underside of The Door's Bottom Rail

Description

Door Sweep, Housing Material Stainless Steel, Features L-Bracket Allows to Install While Door Remains on Hinges, May Be Fastened to The Underside of The Door's Bottom Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.