Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Door Hinge Shims, 42" L, Gray, PK10

  • Mfr # HS-1

  • Zoro # G9140179


product price: $261.94
/pk 10, $26.19/ea
Free Shipping & Returns

Key Features

For Use With
Fire Doors
Overall Length
42 in
Color
Gray
Product Type
Fire Seal
Overall Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-1
Zoro #
G9140179
UPC #
-
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Height
1/16 in
Overall Width
3/16 in

Details

For Use With
Fire Doors
Color
Gray
Item
Fire Seal
Product Type
Fire Seal
Mounting Type
Self-Adhesive
Standards
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80
Green Environmental Attribute
Applicable to LEED Criteria
UL Fire Rating
UL10B, UL10C
Material
Steel
Sold As
Set
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Mounting Style
Self-Adhesive
Fire Rating
1 1/2 hr

Description

Fire Seal, Overall Length 42 in, Overall Width 3/16 in, Overall Height 1/16 in, Color Gray, Seal Shape Not Applicable, For Use With Fire Doors, UL Fire Rating UL10B, UL10C, Material Steel, Sold As Set, Standards ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, NFPA 252, NFPA 80, Product Type Fire Door Hinge Shims, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.