Fire Door Thru-Bolts, Silver, Steel, PK20
Mfr # FDTB 1/2"
Zoro # G002666843
product price:Â $115.99
/pk 20, $5.80/ea
Free Shipping & Returns
Key Features
For Use With
Doors, Fire Doors
Overall Length
2 in
Projection
1/8 in
Color
Silver
Product Type
Fire Door Thru-Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDTB 1/2"
Zoro #
G002666843
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Overall Height
3/4 in
Overall Width
3/4 in
Head Width
3/4 in
For Door Thickness - Minimum
1 3/4 in
For Door Thickness - Maximum
2 in
Bolt Sleeve Width
1/2 in
Bolt Sleeve Length
1 9/16 in
Details
For Use With
Doors, Fire Doors
Projection
1/8 in
Color
Silver
Item
Fire Door Thru-Bolts
Product Type
Fire Door Thru-Bolt
Mounting Type
Screw
Standards
NFPA 80
Sold As
Set
Material
Steel
Stays Flexible to
50 Degrees F
Includes
Machine Screw
For Materials
Steel
Description
Fire Door Thru-Bolts,Screw,Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.