Zoro Homepage
This item is Discontinued.
National Guard Fire Rated Wired Glass, 23inx29in L-WG-DIAMOND-23x29

Fire Rated Wired Glass, 23inx29in (Discontinued)

  • Mfr # L-WG-DIAMOND-23x29
  • Zoro # G1615918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-WG-DIAMOND-23x29
Zoro #
G1615918
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
29 in
Opening Width
23 in
Thickness
1/4 in
Glass Length
23 in
Height
29 in
Window Height
29"
Window Width
23"
Width
23 in

Details

Item
Fire Rated Wired Glass
Material
Wired Glass
Fire Rating
19 min
Color
Clear
Standards
ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL10C, ANSI/UL9, IBC, NFPA 252, NFPA 80, UL CAN/ULC S104, ULANSI/UL10C
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Product Type
Wired Glass
Compatible with Manufacturer Model Number
L-FRA100-24x30
Resistance Properties
Flame/Fire Resistant, Impact Resistant
Fire Protection
Fire Rated
Compatible Manufacturer Part Number
L-FRA100-24x30
Compatible with Mfr. Model No.
L-FRA100-24x30
For Use with Mfr Model Number
L-FRA100-24x30
Compatible Manufacturer Model Number
L-FRA100-24x30
For Use With Mfr. Model Number
L-FRA100-24x30
Compatible with Manufacturer Model No.
L-FRA100-24x30
Compatible Pump Manufacturer Part Number
L-FRA100-24x30
Compatible Mfr. Model Number
L-FRA100-24x30

Description

Fire Rated Wired Glass, Fire Rating 19 min, Thickness 1/4 in, Glass Length 23 in, Height 29 in, Color Clear, Standards ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL10C, ANSI/UL9, IBC, NFPA 252, NFPA 80, UL CAN/ULC S104, ULANSI/UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.