Zoro Homepage
This item is Discontinued.
National Guard Fire Rated Wired Glass, 4inx34in L-WG-DIAMOND-4x34

Fire Rated Wired Glass, 4inx34in (Discontinued)

  • Mfr # L-WG-DIAMOND-4x34
  • Zoro # G1615050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-WG-DIAMOND-4x34
Zoro #
G1615050
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
34 in
Thickness
1/4 in
Opening Width
4 in
Glass Length
4 in
Height
34 in
Window Height
34"
Window Width
4"
Width
4 in

Details

Item
Fire Rated Wired Glass
Material
Wired Glass
Fire Rating
19 min
Standards
ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL10C, ANSI/UL9, IBC, NFPA 252, NFPA 80, UL CAN/ULC S104, ULANSI/UL10C
Color
Clear
Product Type
Wired Glass
Fire Protection
Fire Rated
Compatible with Manufacturer Model Number
L-FRA100-5x35
Resistance Properties
Flame/Fire Resistant, Impact Resistant
Compatible Manufacturer Part Number
L-FRA100-5x35
Compatible with Mfr. Model No.
L-FRA100-5x35
For Use with Mfr Model Number
L-FRA100-5x35
Compatible Manufacturer Model Number
L-FRA100-5x35
For Use With Mfr. Model Number
L-FRA100-5x35
Compatible with Manufacturer Model No.
L-FRA100-5x35
Compatible Pump Manufacturer Part Number
L-FRA100-5x35
Compatible Mfr. Model Number
L-FRA100-5x35

Description

Fire Rated Wired Glass, Fire Rating 19 min, Thickness 1/4 in, Glass Length 4 in, Height 34 in, Color Clear, Standards ANSI Z97.1 Class C, ANSI/UL10B, ANSI/UL10C, ANSI/UL9, IBC, NFPA 252, NFPA 80, UL CAN/ULC S104, ULANSI/UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.