Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Safety Glass, Clear, 23inx29in

  • Mfr # L-PYRAN-PLATINUMF-23x29

  • Zoro # G1616030


product price: $945.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic Glass with Safety Film
Fire Rating
19 min
Impact Rating
Category 1, Category 2
Opening Height
29 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PYRAN-PLATINUMF-23x29
Zoro #
G1616030
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
29 in
Thickness
1/4 in
Opening Width
23 in
Glass Length
23 in
Height
29 in
Window Width
23"
Window Height
29"
Width
23 in

Details

Item
Fire Safety Glass
Material
Ceramic Glass with Safety Film
Fire Rating
19 min
Impact Rating
Category 1, Category 2
Standards
ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, NFPA 252, NFPA 80, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106
Finish
Clear
Color
Clear
Product Type
Clear Glass
Compatible with Manufacturer Model Number
L-FRA100-24x30
Fire Protection
Fire Rated
Resistance Properties
Flame/Fire Resistant, Impact Resistant
Compatible Manufacturer Part Number
L-FRA100-24x30
Compatible with Mfr. Model No.
L-FRA100-24x30
For Use with Mfr Model Number
L-FRA100-24x30
Compatible Manufacturer Model Number
L-FRA100-24x30
For Use With Mfr. Model Number
L-FRA100-24x30
Compatible with Manufacturer Model No.
L-FRA100-24x30
Compatible Pump Manufacturer Part Number
L-FRA100-24x30
Compatible Mfr. Model Number
L-FRA100-24x30

Description

Fire Safety Glass, Fire Rating 19 min, Impact Rating Category 1, Category 2, Thickness 1/4 in, Glass Length 23 in, Height 29 in, Color Clear, Standards ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, NFPA 252, NFPA 80, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.