Zoro Homepage

Fire Safety Wired Glass, 23inx29in

  • Mfr # L-PROTECT3-23X29

  • Zoro # G1614956


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Material
Wired Glass with Safety Film
Fire Rating
90 min
Impact Rating
Category 1, Category 2
Opening Height
29 in
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PROTECT3-23X29
Zoro #
G1614956
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
29 in
Thickness
1/4 in
Opening Width
23 in
Height
29 in
Glass Length
23 in
Window Height
29"
Window Width
23"
Width
23 in

Description

Fire Safety Wired Glass, Fire Rating 90 min, Impact Rating Category 1, Category 2, Thickness 1/4 in, Glass Length 23 in, Height 29 in, Color Clear, Standards ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.