Zoro Homepage

Fire Safety Wired Glass, 5inx26in

  • Mfr # L-PROTECT3-5X26

  • Zoro # G1616441


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Wired Glass with Safety Film
Fire Rating
90 min
Impact Rating
Category 1, Category 2
Opening Height
26 in
Opening Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-PROTECT3-5X26
Zoro #
G1616441
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
26 in
Opening Width
5 in
Thickness
1/4 in
Glass Length
5 in
Height
26 in
Window Height
26"
Window Width
5"
Width
5 in

Description

Fire Safety Wired Glass, Fire Rating 90 min, Impact Rating Category 1, Category 2, Thickness 1/4 in, Glass Length 5 in, Height 26 in, Color Clear, Standards ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.