Fusible Louver, Steel
Mfr # L-1900-18x18
Zoro # G0489767
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
18 in
Opening Width
18 in
Finish
Powder Coated
For Use With
Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-1900-18x18
Zoro #
G0489767
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
18 in
Opening Width
18 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Louver Height
16 in
Louver Width
16 in
Details
Item
Fusible Louver
Material
Steel
Finish
Powder Coated
For Use With
Doors
Includes
#8 x 3/4 in Phillips Head SMS
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Standards
IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104
Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Metal Material Gauge
18 ga
Blade Adjustability
Adjustable
Description
Fusible Louver, Material Steel, Opening Height 18 In., Opening Width 18 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.