Zoro Homepage

Fusible Louver, Steel

  • Mfr # L-1900-24x12

  • Zoro # G0489645


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
12 in
Opening Width
24 in
Finish
Powder Coated
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-1900-24x12
Zoro #
G0489645
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
12 in
Opening Width
24 in
Louver Width
22 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Louver Height
10 in

Details

Item
Fusible Louver
Material
Steel
Finish
Powder Coated
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Includes
#8 x 3/4 in Phillips Head SMS
For Use With
Doors
Standards
IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104
Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Metal Material Gauge
18 ga
Blade Adjustability
Adjustable

Description

Fusible Louver, Material Steel, Opening Height 12 In., Opening Width 24 In., Window Height 25 In., Window Width 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.