Fusible Louver, Steel
Mfr # L-1900DKB-12x12
Zoro # G0489916
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
12 in
Opening Width
12 in
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
For Use With
Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-1900DKB-12x12
Zoro #
G0489916
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
12 in
Opening Width
12 in
Louver Width
10 in
Louver Height
10 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Item
Fusible Louver
Material
Steel
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
For Use With
Doors
Finish
Powder Coated
Includes
#8 x 3/4 in Phillips Head SMS
Color
Brown
Standards
IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Blade Adjustability
Adjustable
Metal Material Gauge
18 ga
Description
Fusible Louver, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 16 In., Window Width 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.