Fusible Louver, Steel

  • Mfr # L-1900DKB-18x24

  • Zoro # G0489758


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
24 in
Opening Width
18 in
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Includes
#8 x 3/4 in Phillips Head SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-1900DKB-18x24
Zoro #
G0489758
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
24 in
Opening Width
18 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Louver Height
22 in
Louver Width
16 in

Details

Item
Fusible Louver
Material
Steel
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Includes
#8 x 3/4 in Phillips Head SMS
For Use With
Doors
Finish
Powder Coated
Color
Brown
Standards
IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Metal Material Gauge
18 ga
Blade Adjustability
Adjustable

Description

Fusible Louver, Material Steel, Opening Height 24 In., Opening Width 18 In., Window Height 10 In., Window Width 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.