Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

National Guard Gap Gauge, 3" L, 2-1/2" W, 3/8" H, Blue GAP GAUGE

Gap Gauge, 3" L, 2-1/2" W, 3/8" H, Blue (Discontinued)

  • Mfr # GAP GAUGE
  • Zoro # G9140273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAP GAUGE
Zoro #
G9140273
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
3/8 in
Overall Width
2 1/2 in

Details

For Use With
Fire Doors
Color
Blue
Item
Gap Gauge
Green Environmental Attribute
Applicable to LEED Criteria
Material
Plastic
Sold As
Each
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative

Description

Gap Gauge, Overall Length 3 in, Overall Width 2 1/2 in, Overall Height 3/8 in, Color Blue, For Use With Fire Doors, Material Plastic, Sold As Each, Product Type Gap Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.