Glazing Seal, PVC Foam, Black, 200 ft L

  • Mfr # L-GT-116-200'

  • Zoro # G7898296


product price: $77.36
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Overall Length
200 ft
Projection
1/16 in
Color
Black
Product Type
Glazing Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-GT-116-200'
Zoro #
G7898296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200 ft
Insert Size
3/8" x 1/16"
Overall Height
1/16 in
Overall Width
3/8 in

Details

For Use With
Doors
Projection
1/16 in
Color
Black
Item
Glazing Seal
Product Type
Glazing Seal
Insert Color
Black
Insert Material
PVC Foam
Mounting Type
Self-Adhesive
Standards
UL10C
Sold As
Roll
Material
Vinyl
Stays Flexible to
-20 Degrees to 200 Degrees F
UL Fire Rating
UL10C
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Fire Rating
3 hr
Mounting Style
Self-Adhesive
Seal Shape
Flat
Temperature - Minimum
-20 Degrees F
Seal Type
Tape
Temperature - Maximum
200 Degrees F

Description

Glazing Seal, Overall Length 200 ft, Overall Width 3/8 in, Overall Height 1/16 in, Color Black, Seal Shape Flat, For Use With Doors, UL Fire Rating UL10C, Insert Color Black, Material Vinyl, Projection 1/16 in, Sold As Roll, Standards UL10C, Stays Flexible to -20 Degrees to 200 Degrees F, Product Type Glazing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.