Zoro Homepage

Hardware Prep Filler Kit, Steel

  • Mfr # HP90-CYL

  • Zoro # G002203406


product price: $216.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wood/Metal Doors
Finish
Powder Coated
Color
Gray
Product Type
Hardware Prep Filler
Standards
IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP90-CYL
Zoro #
G002203406
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness (In.)
1 3/4 in
Hinge Shield Width (In.)
2 in
Door Shield Length (In.)
2 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

For Use With
Wood/Metal Doors
Finish
Powder Coated
Color
Gray
Item
Hardware Prep Filler Kit
Product Type
Hardware Prep Filler
Standards
IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL Listed
Type
Cylindrical
Material
Steel
Includes
Filler Plates, Fire Caulk, Hardware, HP90
Hardware
Prep Filler
Compatible Product Type
Door

Description

Hardware Prep Filler Kit,Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.