Zoro Homepage

Lite Kit, Stainless Steel

  • Mfr # L-CVFM-SS-5x35

  • Zoro # G0384408


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Opening Height
35 in
Opening Width
5 in
Window Width
3 in
Finish
#4 Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-CVFM-SS-5x35
Zoro #
G0384408
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
35 in
Opening Width
5 in
Window Width
3 in
Window Height
33 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Lite Kit
Material
Stainless Steel
Finish
#4 Satin
Includes
#8 x 1 3/4 in Phillips Head SMS
For Use With
Doors
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Standards
ANSI/UL 10B, IBC, NFPA 252, NFPA 80, UL ANSI/UL10C, UL CAN/ULC S104
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Glass Insert Included
No Glass Insert Included
Resistance Properties
Flame/Fire Resistant
Frame Material
Steel
Frame Finish
Satin
Frame Color
Gray

Description

Lite Kit, Material Stainless Steel, Opening Height 35 In., Opening Width 5 In., Window Height 33 In., Window Width 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.