Zoro Homepage

Lite Kit, Steel

  • Mfr # L-FRA100DKB-RD-12

  • Zoro # G0384021


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
12 in
Opening Width
12 in
For Use With
Doors
Includes
#8 x 1 3/4 in Phillips Head SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-FRA100DKB-RD-12
Zoro #
G0384021
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
12 in
Opening Width
12 in
Window Height
10 in
Window Width
10 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Lite Kit
Material
Steel
For Use With
Doors
Includes
#8 x 1 3/4 in Phillips Head SMS
Agency Compliance
ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
Finish
Dark Bronze
Standards
ANSI/UL 10B, IBC, NFPA 252, NFPA 80, UL ANSI/UL10C, UL CAN/ULC S104
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Glass Insert Included
No Glass Insert Included
Frame Color
Brown
Frame Finish
Powder Coated
Frame Material
Steel
Resistance Properties
Flame/Fire Resistant

Description

Lite Kit, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.