Shop NATIONAL GUARD
See all product information
Create Account
Lite Kit with Glass, 12inx12in, Gry Primer
- Mfr # L-FRA100-PYRANF-GT118-12x12
- Zoro # G0384338
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
12 in
Opening Width
12 in
Window Width
10 in
Includes
#8 x 1 5/8 in Phillips Head SMS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-FRA100-PYRANF-GT118-12x12
- Zoro #
- G0384338
- UPC #
- -
- Country of Origin
- United States
- Item
- Lite Kit
- Material
- Steel
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- For Use With
- Doors
- Agency Compliance
- ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
- Finish
- Gray Primer
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Green Environmental Attribute
- Applicable to LEED Criteria
- Resistance Properties
- Flame/Fire Resistant, Impact Resistant
- Frame Finish
- Powder Coated
- Glass Insert Included
- Wired Glass
- Frame Material
- Steel
- Frame Color
- Gray
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Opening Height
- 12 in
- Opening Width
- 12 in
- Window Width
- 10 in
- Window Height
- 10 in
- Compatible Door Thickness - Minimum
- 1 3/4 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
Description
Lite Kit, Material Steel, Opening Height 12 In., Opening Width 12 In., Window Height 10 In., Window Width 10 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.