Lite Kit with Glass, 24inx30in, Drk Bronze
Mfr # L-FRA100DKB-WG-GT118-24x30
Zoro # G0384076
product price:Â $482.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
30 in
Opening Width
24 in
Window Width
22 in
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-FRA100DKB-WG-GT118-24x30
Zoro #
G0384076
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
30 in
Opening Width
24 in
Window Width
22 in
Window Height
28 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Details
Item
Lite Kit
Material
Steel
Finish
Dark Bronze
Includes
#8 x 1 5/8 in Phillips Head SMS
For Use With
Doors
Agency Compliance
ANSI Z97.1 Class C, ANSI/UL10B, ANSI/US10C
Standards
ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Glass Insert Included
Wired Glass
Frame Finish
Powder Coated
Resistance Properties
Flame/Fire Resistant
Frame Color
Brown
Frame Material
Steel
Description
Lite Kit, Material Steel, Opening Height 30 In., Opening Width 24 In., Window Height 28 In., Window Width 22 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.