Lite Kit with Glass, 24inx30in, Gry Primer

  • Mfr # L-FRA100-PRO3-GT118-24X30

  • Zoro # G0384399


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
30 in
Opening Width
24 in
For Use With
Doors
Finish
Gray Primer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-FRA100-PRO3-GT118-24X30
Zoro #
G0384399
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
30 in
Opening Width
24 in
Window Width
22 in
Window Height
28 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in

Details

Item
Lite Kit
Material
Steel
For Use With
Doors
Finish
Gray Primer
Includes
#8 x 1 5/8 in Phillips Head SMS
Agency Compliance
ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
Standards
ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Frame Finish
Powder Coated
Resistance Properties
Flame/Fire Resistant
Glass Insert Included
Wired Glass
Frame Color
Gray
Frame Material
Steel

Description

Lite Kit, Material Steel, Opening Height 30 In., Opening Width 24 In., Window Height 28 In., Window Width 22 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.