Lite Kit with Glass, 24inx32in, Drk Bronze

  • Mfr # L-FRA100DKB-PYRANF-GT118-24x32

  • Zoro # G0383918


product price:  $1,025.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
32 in
Opening Width
24 in
For Use With
Doors
Window Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-FRA100DKB-PYRANF-GT118-24x32
Zoro #
G0383918
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
32 in
Opening Width
24 in
Window Width
22 in
Window Height
30 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in

Details

Item
Lite Kit
Material
Steel
For Use With
Doors
Finish
Dark Bronze
Includes
#8 x 1 5/8 in Phillips Head SMS
Agency Compliance
ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
Standards
ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Frame Material
Steel
Resistance Properties
Flame/Fire Resistant, Impact Resistant
Glass Insert Included
No Glass Insert Included
Frame Color
Brown
Frame Finish
Powder Coated

Description

Lite Kit, Material Steel, Opening Height 32 In., Opening Width 24 In., Window Height 30 In., Window Width 22 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.