Lite Kit with Glass, 24inx32in, Gry Primer
Mfr # L-FRA100-PRO3-GT118-24X32
Zoro # G0384347
product price:Â $849.82
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
32 in
Opening Width
24 in
For Use With
Doors
Finish
Gray Primer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-FRA100-PRO3-GT118-24X32
Zoro #
G0384347
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
32 in
Opening Width
24 in
Window Width
22 in
Window Height
30 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Item
Lite Kit
Material
Steel
For Use With
Doors
Finish
Gray Primer
Agency Compliance
ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
Includes
#8 x 1 5/8 in Phillips Head SMS
Standards
ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Glass Insert Included
Wired Glass
Frame Color
Gray
Frame Finish
Powder Coated
Frame Material
Steel
Resistance Properties
Flame/Fire Resistant
Description
Lite Kit, Material Steel, Opening Height 32 In., Opening Width 24 In., Window Height 30 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.