This item is Discontinued.

National Guard Lite Kit with Glass, 5inx35in, Gry Primer L-FRA100-WG-GT118-5x35

Lite Kit with Glass, 5inx35in, Gry Primer (Discontinued)

  • Mfr # L-FRA100-WG-GT118-5x35
  • Zoro # G0384207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-FRA100-WG-GT118-5x35
Zoro #
G0384207
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
35 in
Opening Width
5 in
Window Height
33 in
Window Width
3 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in

Details

Item
Lite Kit
Material
Steel
Finish
Gray Primer
Includes
#8 x 1 5/8 in Phillips Head SMS
For Use With
Doors
Agency Compliance
ANSI Z97.1 Class C, ANSI/UL10B, ANSI/US10C
Standards
ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Frame Material
Steel
Resistance Properties
Flame/Fire Resistant
Frame Color
Gray
Glass Insert Included
Wired Glass
Frame Finish
Powder Coated

Description

Lite Kit, Material Steel, Opening Height 35 In., Opening Width 5 In., Window Height 33 In., Window Width 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.