Shop NATIONAL GUARD
See all product information
Create Account
Lite Kit with Glass, 6inx27in, Gry Primer
- Mfr # L-FRA100-PYRANF-GT118-6x27
- Zoro # G0384240
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
27 in
Opening Width
6 in
For Use With
Doors
Window Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-FRA100-PYRANF-GT118-6x27
- Zoro #
- G0384240
- UPC #
- -
- Country of Origin
- United States
- Item
- Lite Kit
- Material
- Steel
- For Use With
- Doors
- Finish
- Gray Primer
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- Agency Compliance
- ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Frame Material
- Steel
- Resistance Properties
- Flame/Fire Resistant, Impact Resistant
- Frame Finish
- Powder Coated
- Frame Color
- Gray
- Glass Insert Included
- Clear Glass
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Opening Height
- 27 in
- Opening Width
- 6 in
- Window Width
- 4 in
- Window Height
- 25 in
- Compatible Door Thickness - Minimum
- 1 3/4 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
Description
Lite Kit, Material Steel, Opening Height 27 In., Opening Width 6 In., Window Height 25 In., Window Width 4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.