Shop NATIONAL GUARD
See all product information
Create Account
Lite Kit with Glass, 7inx22in, Gry Primer
- Mfr # L-FRA100-PYRANF-GT118-7x22
- Zoro # G0384356
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
22 in
Opening Width
7 in
Finish
Gray Primer
Includes
#8 x 1 5/8 in Phillips Head SMS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-FRA100-PYRANF-GT118-7x22
- Zoro #
- G0384356
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Opening Height
- 22 in
- Opening Width
- 7 in
- Window Width
- 5 in
- Window Height
- 20 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
- Compatible Door Thickness - Minimum
- 1 3/4 in
Details
- Item
- Lite Kit
- Material
- Steel
- Finish
- Gray Primer
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- For Use With
- Doors
- Agency Compliance
- ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Green Environmental Attribute
- Applicable to LEED Criteria
- Frame Color
- Gray
- Frame Finish
- Powder Coated
- Resistance Properties
- Flame/Fire Resistant, Impact Resistant
- Glass Insert Included
- No Glass Insert Included
- Frame Material
- Steel
- Shell Material
- Steel
Description
Lite Kit, Material Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.