Lite Kit with Glass, 7inx22in, Gry Primer
Mfr # L-FRA100-WG-GT118-7x22
Zoro # G0383936
product price:Â $438.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
22 in
Opening Width
7 in
Window Height
20 in
Finish
Gray Primer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L-FRA100-WG-GT118-7x22
Zoro #
G0383936
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
22 in
Opening Width
7 in
Window Height
20 in
Window Width
5 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Item
Lite Kit
Material
Steel
Finish
Gray Primer
For Use With
Doors
Agency Compliance
ANSI Z97.1 Class C, ANSI/UL10B, ANSI/US10C
Includes
#8 x 1 5/8 in Phillips Head SMS
Standards
ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Glass Insert Included
No Glass Insert Included
Frame Finish
Powder Coated
Frame Color
Gray
Resistance Properties
Flame/Fire Resistant
Frame Material
Steel
Description
Lite Kit, Material Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.