Lite Kit with Glass, Steel, 22" Opening H
- Mfr # L-TG-1/4"-FRA-DKB-GT118 7"x22"
- Zoro # G7897876
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
22 in
Opening Width
7 in
For Use With
Doors
Window Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-TG-1/4"-FRA-DKB-GT118 7"x22"
- Zoro #
- G7897876
- UPC #
- -
- Country of Origin
- United States
- Item
- Lite Kit
- Material
- Steel
- For Use With
- Doors
- Finish
- Dark Bronze
- Agency Compliance
- ANSI Z97.1 Class A, CPSC 16CFR 1201 Category I & II
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Green Environmental Attribute
- Applicable to LEED Criteria
- Frame Material
- Steel
- Frame Finish
- Powder Coated
- Frame Color
- Brown
- Resistance Properties
- Flame/Fire Resistant, Impact Resistant
- Glass Insert Included
- No Glass Insert Included
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Opening Height
- 22 in
- Opening Width
- 7 in
- Window Height
- 20 in
- Window Width
- 5 in
- Compatible Door Thickness - Minimum
- 1 3/4 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
Description
Lite Kit with Glass, Material Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.