Lite Kit with Glass, Steel, 22" Opening H
- Mfr # L-TG-1/4"-FRA-GT118 7"x22"
- Zoro # G7897989
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
22 in
Opening Width
7 in
Includes
#8 x 1 5/8 in Phillips Head SMS
Agency Compliance
ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-TG-1/4"-FRA-GT118 7"x22"
- Zoro #
- G7897989
- UPC #
- -
- Country of Origin
- United States
- Item
- Lite Kit
- Material
- Steel
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- Agency Compliance
- ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II
- For Use With
- Doors
- Finish
- Gray Primer
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Glass Insert Included
- Clear Glass
- Resistance Properties
- Flame/Fire Resistant
- Frame Finish
- Powder Coated
- Frame Material
- Steel
- Frame Color
- Gray
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Opening Height
- 22 in
- Opening Width
- 7 in
- Window Height
- 20 in
- Window Width
- 5 in
- Compatible Door Thickness - Minimum
- 1 3/4 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
Description
Lite Kit with Glass, Material Steel, Opening Height 22 In., Opening Width 7 In., Window Height 20 In., Window Width 5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.