Shop NATIONAL GUARD
See all product information
Create Account
Lite Kit with Glass, Steel, 30" Opening H
- Mfr # L-TG-1/4"-FRA-DKB-GT118 24"x30"
- Zoro # G7897867
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
30 in
Opening Width
24 in
Window Height
28 in
Includes
#8 x 1 5/8 in Phillips Head SMS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-TG-1/4"-FRA-DKB-GT118 24"x30"
- Zoro #
- G7897867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Opening Height
- 30 in
- Opening Width
- 24 in
- Window Height
- 28 in
- Window Width
- 22 in
- Compatible Door Thickness - Minimum
- 1 3/4 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
Details
- Item
- Lite Kit
- Material
- Steel
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- Agency Compliance
- ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II
- For Use With
- Doors
- Finish
- Dark Bronze
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Environmental Attribute
- Applicable to LEED Criteria
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Frame Color
- Brown
- Frame Material
- Steel
- Resistance Properties
- Flame/Fire Resistant, Impact Resistant
- Glass Insert Included
- No Glass Insert Included
- Frame Finish
- Powder Coated
- Shell Material
- Steel
Description
Lite Kit with Glass, Material Steel, Opening Height 30 In., Opening Width 24 In., Window Height 28 In., Window Width 22 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.