Lite Kit with Glass, Steel, 32" Opening H
- Mfr # L-TG-1/4"-FRA-GT118 24"x32"
- Zoro # G7897937
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
32 in
Opening Width
24 in
Finish
Gray Primer
For Use With
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-TG-1/4"-FRA-GT118 24"x32"
- Zoro #
- G7897937
- UPC #
- -
- Country of Origin
- United States
- Item
- Lite Kit
- Material
- Steel
- Finish
- Gray Primer
- For Use With
- Doors
- Agency Compliance
- ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Green Environmental Attribute
- Applicable to LEED Criteria
- Frame Material
- Steel
- Frame Finish
- Powder Coated
- Frame Color
- Gray
- Glass Insert Included
- No Glass Insert Included
- Resistance Properties
- Flame/Fire Resistant, Impact Resistant
- Shell Material
- Steel
Dimensions
- Opening Height
- 32 in
- Opening Width
- 24 in
- Window Width
- 22 in
- Window Height
- 30 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
- Compatible Door Thickness - Minimum
- 1 3/4 in
Description
Lite Kit with Glass, Material Steel, Opening Height 32 In., Opening Width 24 In., Window Height 30 In., Window Width 22 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.