Shop NATIONAL GUARD
See all product information
Create Account
Lite Kit with Glass, Steel, 35" Opening H
- Mfr # L-TG-1/4"-FRA-DKB-GT118 5"x35"
- Zoro # G7897858
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
35 in
Opening Width
5 in
For Use With
Doors
Window Height
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-TG-1/4"-FRA-DKB-GT118 5"x35"
- Zoro #
- G7897858
- UPC #
- -
- Country of Origin
- United States
- Item
- Lite Kit
- Material
- Steel
- For Use With
- Doors
- Includes
- #8 x 1 5/8 in Phillips Head SMS
- Finish
- Dark Bronze
- Agency Compliance
- ANSI Z97.1 Class A, ANSI/UL10C, CPSC 16CFR 1201 Category I & II
- Standards
- ANSI/UL 10B, ANSI/UL 10C, CPSC 16CFR 1201 (Category I & II), IBC, NFPA 252, NFPA 80, UL ANSI/UL10B, UL ANSI/UL10C, UL CAN/ULC S104, ULC CAN4 S106
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
- Green Environmental Attribute
- Applicable to LEED Criteria
- Glass Insert Included
- No Glass Insert Included
- Frame Material
- Steel
- Frame Color
- Brown
- Resistance Properties
- Flame/Fire Resistant, Impact Resistant
- Frame Finish
- Powder Coated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Opening Height
- 35 in
- Opening Width
- 5 in
- Window Height
- 33 in
- Window Width
- 3 in
- Compatible Door Thickness - Maximum
- 1 3/4 in
- Compatible Door Thickness - Minimum
- 1 3/4 in
Description
Lite Kit with Glass, Material Steel, Opening Height 35 In., Opening Width 5 In., Window Height 33 In., Window Width 3 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.