Zoro Homepage

Louver, 12x12

  • Mfr # L-700-RX-12x12

  • Zoro # G8483815


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
12 in
Opening Width
12 in
Color
Gray
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-700-RX-12x12
Zoro #
G8483815
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
12 in
Opening Width
12 in
Louver Width
10 1/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Compatible Door Thickness - Minimum
1 3/4 in
Louver Height
10 1/4 in

Details

Material
Steel
Color
Gray
Finish
Powder Coated
Item
Door Louver
Includes
#8 x 3/4 in Phillips Head SMS
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Metal Material Gauge
18 ga

Description

Door Louver, Material Steel, Opening Height 12 In., Opening Width 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.