Magnetic Seal, Aluminum
Mfr # 159MDKB-72
Zoro # G1616539
product price: $81.89
/ea
Free Shipping & Returns
Key Features
For Use With
Doors
Projection
5/8 in
Color
Gray
Product Type
Door Weatherstripping
Insert Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159MDKB-72
Zoro #
G1616539
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Insert Size
3/16 in
Overall Height
5/8 in
Flange Width
5/8 in
Overall Width
1 1/4 in
Flange Thickness
0.06 in
Description
Magnetic Seal, Overall Length 72 In., Overall Width 1-1/4 In., Overall Height 5/8 In., Color Gray, Material Aluminum, Flange Material Aluminum, Flange Thickness 1/16 In., Insert Color Gray, Insert Material Vinyl, Insert Size 3/16 In., Mounting Type Magnetic, Projection 5/8 In., For Use With Doors, Sold As Each, Standards ANSI/UL10C (Category J), CAN/ULC-S104, ANSI/UL10B, ANSI/BHMA A156.22
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.