Neoprene Seal, Aluminum, 5/16 In.

  • Mfr # 137NDKB-36x84

  • Zoro # G1599967


product price: $124.99
/ea
Free Shipping & Returns

Key Features

For Use With
Doors
Overall Length
3 ft
Projection
5/16 in
Color
Dark Bronze
Product Type
Door Weatherstripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137NDKB-36x84
Zoro #
G1599967
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft
Insert Size
5/16 in
Overall Height
3/16 in
Overall Width
1 3/16 in
Flange Width
7/8 in
Flange Thickness
0.19 in

Details

For Use With
Doors
Projection
5/16 in
Color
Dark Bronze
Item
Door Weatherstripping
Product Type
Door Weatherstripping
Insert Color
Black
Insert Material
EPDM
Flange Material
Aluminum
Mounting Type
Screw
Standards
ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C, ANSI/UL1784, ASTM E2235, ASTM E283, ASTM E90, CAN/ULC-S104, NFPA 105, NFPA 252, NFPA 80
Sold As
Set
Material
Aluminum
Flange Finish
Dark Bronze
Includes
(2) 7 ft Strips, 3 ft Strip
Stays Flexible to
-20 Degrees F
UL Fire Rating
UL10B, UL10C
Insert Type
Bulb
Flange Color
Dark Bronze
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Fire Rating
1 1/2 hr
Flange Projection
5/16 in
Temperature - Minimum
-81 Degrees F
Temperature - Maximum
275 Degrees F
Mounting Style
Screw-In

Description

Neoprene Seal, Overall Length 3 ft., Overall Width 1-3/16 In., Overall Height 5/16 In., Color Dark Bronze, Material Aluminum, Flange Material Aluminum, Flange Thickness 3/16 In., Insert Color Black, Insert Material Neoprene, Insert Size 5/16 In., Mounting Type Screw, Stays Flexible to -20 Degrees F, Projection 5/16 In., For Use With Doors, Sold As Roll, Standards ANSI/UL10C (Category H), CAN/ULC-S104, ANSI/UL10B, ANSI/UL1784, ANSI/BHMA A156.22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.