Zoro Homepage

No Vision Door Partition Louver

  • Mfr # L-700-BF-12x6

  • Zoro # G1897388


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
6 in
Opening Width
12 in
Includes
#8 x 3/4 in Phillips Head SMS
For Use With
Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-700-BF-12x6
Zoro #
G1897388
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
6 in
Opening Width
12 in
Louver Width
11 1/4 in
Compatible Door Thickness - Maximum
2 1/4 in
Louver Height
5 1/4 in
Compatible Door Thickness - Minimum
1 3/8 in

Details

Item
Door Partition Louver
Material
Steel
Includes
#8 x 3/4 in Phillips Head SMS
For Use With
Doors
Finish
Powder Coated
Color
Gray
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Metal Material Gauge
20 ga

Description

No Vision Door Partition Louver, Material Steel, Opening Height 10 In., Opening Width 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.