No Vision Door Partition Louver
Mfr # L-700-BFDKB-16x10
Zoro # G1615909
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
10 in
Opening Width
16 in
Includes
#8 x 3/4 in Phillips Head SMS
For Use With
Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-700-BFDKB-16x10
Zoro #
G1615909
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
10 in
Opening Width
16 in
Compatible Door Thickness - Maximum
2 1/4 in
Compatible Door Thickness - Minimum
1 3/8 in
Louver Height
9 1/4 in
Louver Width
15 1/4 in
Details
Item
Door Partition Louver
Material
Steel
Includes
#8 x 3/4 in Phillips Head SMS
For Use With
Doors
Finish
Dark Bronze
Color
Brown
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Metal Material Gauge
20 ga
Description
No Vision Door Partition Louver, Material Steel, Opening Height 10 ft., Opening Width 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.