No Vision Door/Partition Louver, Steel
Mfr # L-700-BF-20x20
Zoro # G1614028
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
20 in
Opening Width
20 in
Includes
#8 x 3/4 in Phillips Head SMS
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-700-BF-20x20
Zoro #
G1614028
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
20 in
Opening Width
20 in
Louver Height
19 1/4 in
Louver Width
19 1/4 in
Compatible Door Thickness - Maximum
2 1/4 in
Compatible Door Thickness - Minimum
1 3/8 in
Details
Item
Door Partition Louver
Material
Steel
Includes
#8 x 3/4 in Phillips Head SMS
Finish
Powder Coated
For Use With
Doors
Color
Gray
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Metal Material Gauge
20 ga
Description
No Vision Door Partition Louver, Material Steel, Opening Height 10 ft., Opening Width 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.