Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Vision/Partition Louver, 10in.Hx24in.W

  • Mfr # L-700-BFDKB-24x6

  • Zoro # G1615209


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Opening Height
6 in
Opening Width
24 in
For Use With
Doors
Includes
#8 x 3/4 in Phillips Head SMS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-700-BFDKB-24x6
Zoro #
G1615209
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
6 in
Opening Width
24 in
Compatible Door Thickness - Maximum
2 1/4 in
Louver Width
23 1/4 in
Compatible Door Thickness - Minimum
1 3/8 in
Louver Height
5 1/4 in

Details

Item
Door Partition Louver
Material
Steel
For Use With
Doors
Includes
#8 x 3/4 in Phillips Head SMS
Finish
Dark Bronze
Color
Brown
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Metal Material Gauge
20 ga

Description

No Vision Door Partition Louver, Material Steel, Opening Height 10 ft., Opening Width 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.