Partition Louver, Steel
Mfr # L-700-BFDKB-18x24
Zoro # G0489715
product price: $160.54
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
24 in
Opening Width
18 in
Includes
#8 x 3/4 in Phillips Head SMS
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-700-BFDKB-18x24
Zoro #
G0489715
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
24 in
Opening Width
18 in
Louver Width
17 1/4 in
Louver Height
23 1/4 in
Compatible Door Thickness - Minimum
1 3/8 in
Compatible Door Thickness - Maximum
2 1/4 in
Details
Item
Door Partition Louver
Material
Steel
Includes
#8 x 3/4 in Phillips Head SMS
Finish
Dark Bronze
For Use With
Doors
Agency Compliance
ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
Standards
ANSI Z97.1 Class A, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201 (Category I & II)
Color
Brown
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Green Environmental Attribute
Applicable to LEED Criteria
Metal Material Gauge
20 ga
Description
Partition Louver, Material Steel, Opening Height 24 In., Opening Width 18 In., Window Height 10 In., Window Width 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.